Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B2N10H-Q20L60-2LU3-H1151
Item Number
B2N10H-Q20L60-2LU3-H1151
This item cannot be canceled or returned
Description
Item #
B2N10H-Q20L60-2LU3-H1151
Specifications
Specifications
| Manufacturer Part Number |
1534006 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Sensor, Incline |
| Number of Axes |
2 |
| Measurement Range |
±10 ° |
| Connection Type |
(1) 5-Pin M12 Connector |
| Interface Type |
Analog |
| Output |
0.1-4.9 V |
| Nominal Voltage |
12 VDC, 24 VDC |
| Voltage |
10-30 VDC |
| Material |
PC |
| Protection Rating |
IP68, IP69K |
| Operating Temperature |
-22-158 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
B2N10H-Q20L60-2LU3-H1151
Turck Sensors