B2N60H-Q20L60-2LU3-H1151

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2N60H-Q20L60-2LU3-H1151

Turck Sensors

B2N60H-Q20L60-2LU3-H1151

Turck Sensors
Inclinometer; Measuring Range: -60
Item Number
B2N60H-Q20L60-2LU3-H1151
MFG Item Number
1534008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
B2N60H-Q20L60-2LU3-H1151
Inclinometer; Measuring Range: -60

Series Information

Specifications

Specifications
Manufacturer Part Number 1534008
Manufacturer Turck
Family Series Turck Sensors
Description Inclinometer; Measuring Range: -60 to +60 Degrees; Output Voltage: 0.1 to 4.9 VDC
Number of Axes 2
Measurement Range ±60 °
Connection Type (1) 5-Pin M12 Connector
Interface Type Analog
Output 0.1-4.9 V
Nominal Voltage 12 VDC, 24 VDC
Voltage 10-30 VDC
Material PC
Protection Rating IP68, IP69K
Operating Temperature -22-158 °F
Net Weight 0.11 lbs
Gross Weight 0.135 lbs