Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Audible Signaling Devices
B2NB-B1D-R
Autonics Audible Signaling Devices
Buzzer _y22/25, 12-24VDC, 75dB(1M)
MFG Item Number
B2NB-B1D-R
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Buzzer _y22/25, 12-24VDC, 75dB(1M)
Specifications
Specifications
| Manufacturer Part Number |
B2NB-B1D-R |
| Manufacturer |
Autonics |
| Family Series |
Autonics Audible Signaling Devices |
| Description |
Buzzer _y22/25, 12-24VDC, 75dB(1M) 85dB(0.1M), Selectable Continuous and Intermittent Sound Red LED |
| Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Weatherproof |
No |
| Mounting |
Panel |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE |
| Net Weight |
0.0306 lbs |
| Gross Weight |
0.0306 lbs |
B2NB-B1D-R
Autonics Audible Signaling Devices