B2T-A12SS-S0168
Barksdale Control Products Pressure Switches, B2T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2T-A12SS-S0168

Barksdale Control Products Pressure Switches, B2T Series

B2T-A12SS-S0168

Barksdale Control Products Pressure Switches, B2T Series
B2T-A12SS-Z1
MFG Item Number
B2T-A12SS-S0168
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, B2T Series
Item #
B2T-A12SS-S0168
B2T-A12SS-Z1

B2T Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Manufacturer Part Number B2T-A12SS-S0168
Manufacturer Barksdale Control Products
Product Series B2T
Family Series Barksdale Control Products Pressure Switches, B2T Series
Description B2T-A12SS-Z1
Pressure Range 0-1,800 psi
Decreasing Pressure 50-1,180 psi
Increasing Pressure 70-1,200 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4
Current Rating 0.5A @ 24 VDC, 10A @ 125/250 VAC, 3A @ 480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection 21 " Leads
Material Stainless Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs