B2T-A65SS-S0287
Barksdale Control Products Pressure Switches, B2T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2T-A65SS-S0287

Barksdale Control Products Pressure Switches, B2T Series

B2T-A65SS-S0287

Barksdale Control Products Pressure Switches, B2T Series
B2T-A65SS
MFG Item Number
B2T-A65SS-S0287
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, B2T Series
Item #
B2T-A65SS-S0287
B2T-A65SS

B2T Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Manufacturer Part Number B2T-A65SS-S0287
Manufacturer Barksdale Control Products
Product Series B2T
Family Series Barksdale Control Products Pressure Switches, B2T Series
Description B2T-A65SS
Pressure Range 0-9,750 psi
Decreasing Pressure 325-6,385 psi
Increasing Pressure 440-6,500 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4
Current Rating 0.5 A @ 24 VDC, 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Connection Process: Tubing
Electrical Connection 21 " Leads
Material Stainless Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs