B2X-A12SS-UL-S0378
Barksdale Control Products Pressure Switches, B2X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2X-A12SS-UL-S0378

Barksdale Control Products Pressure Switches, B2X Series

B2X-A12SS-UL-S0378

Barksdale Control Products Pressure Switches, B2X Series
B2X-A12SS-UL
MFG Item Number
B2X-A12SS-UL-S0378
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, B2X Series
Item #
B2X-A12SS-UL-S0378
B2X-A12SS-UL

B2X Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Manufacturer Part Number B2X-A12SS-UL-S0378
Manufacturer Barksdale Control Products
Product Series B2X
Family Series Barksdale Control Products Pressure Switches, B2X Series
Description B2X-A12SS-UL
Pressure Range 0-1,800 psi
Decreasing Pressure 50-1,173 psi
Increasing Pressure 77-1,200 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4, NEMA 7, NEMA 9
Current Rating 3 A @ 480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection Screw Terminals
Material Stainless Steel
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs