B2X-H12SS-EX
Barksdale Control Products Pressure Switches, B2X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B2X-H12SS-EX

Barksdale Control Products Pressure Switches, B2X Series

B2X-H12SS-EX

Barksdale Control Products Pressure Switches, B2X Series
BOURDON SWITCH
MFG Item Number
B2X-H12SS-EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, B2X Series
Item #
B2X-H12SS-EX
BOURDON SWITCH

B2X Series Information

  • Repeatability Plus or Minus 1.0% at Constant Temperature
  • Mechanical Single/Dual Pressure Switch
  • Direct Acting, No Friction, High Accuracy
  • Bourdon Tube Pressure Switch
  • All Welded Parts Wetted

Specifications

Specifications
Manufacturer Part Number B2X-H12SS-EX
Manufacturer Barksdale Control Products
Product Series B2X
Family Series Barksdale Control Products Pressure Switches, B2X Series
Description BOURDON SWITCH
Pressure Range 0-1,800 psi
Decreasing Pressure 50-1,173 psi
Increasing Pressure 77-1,200 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 4, NEMA 7, NEMA 9
Current Rating 3A @ 480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection Screw Terminals
Material Stainless Steel
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs