Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B3-7603-2
MFG Item Number
B3-7603-2
Specifications
Specifications
| Manufacturer Part Number |
B3-7603-2 |
| Manufacturer |
IMO |
| Family Series |
IMO Switches |
| Description |
YELLOW LABEL E STOP |
| Legend |
Emergency Stop |
| Shape |
Round |
| Background Color |
Yellow |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.015 lbs |