Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3-7603-34 IMO Switches, Emergency Stop Yellow Disk Diam 70mm 2 S

MFG Item Number
B3-7603-34

B3-7603-34 IMO Switches, Emergency Stop Yellow Disk Diam 70mm 2 S

MFG Item Number
B3-7603-34
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
B3-7603-34
Emergency Stop Yellow Disk Diam 70mm 2 S

Series Information

Specifications

Specifications
Manufacturer Part Number B3-7603-34
Manufacturer IMO
Family Series IMO Switches
Description Emergency Stop Yellow Disk Diam 70mm 2 Side Markings: ARRET D`URGENCE / N˜DSTOP
Type Disk
For Use With 70mm Emergency Stop Switches
Shape Round
Color Yellow
Legend Stop
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs