Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B3-7603 IMO Switches, Push Button Yellow Disc Blank (No Label
MFG Item Number
B3-7603

B3-7603 IMO Switches, Push Button Yellow Disc Blank (No Label

MFG Item Number
B3-7603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
B3-7603
Push Button Yellow Disc Blank (No Label

Series Information

Specifications

Specifications
Manufacturer Part Number B3-7603
Manufacturer IMO
Family Series IMO Switches
Description Push Button Yellow Disc Blank (No Label) Yellow Disc (Blank)
Type Disk
For Use With 70mm Emergency Stop Switches
Shape Round
Color Yellow
Legend Stop
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs