Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3-L110-RED

IMO Switches

B3-L110-RED

IMO Switches
Red LED Lamp 110V AC For B3F Lamp Holder
MFG Item Number
B3-L110-RED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
B3-L110-RED
Red LED Lamp 110V AC For B3F Lamp Holder

Series Information

Specifications

Specifications
Manufacturer Part Number B3-L110-RED
Manufacturer IMO
Family Series IMO Switches
Description Red LED Lamp 110V AC For B3F Lamp Holders (BA9S)
Type Lamp
For Use With B3F Series
Shape Round
Color Red
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs