Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3-L110-WHITE

IMO Lamps

B3-L110-WHITE

IMO Lamps
White LED Lamp 110V AC For B3F Lamp Hold
MFG Item Number
B3-L110-WHITE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
B3-L110-WHITE
White LED Lamp 110V AC For B3F Lamp Hold

Series Information

Specifications

Specifications
Manufacturer Part Number B3-L110-WHITE
Manufacturer IMO
Family Series IMO Lamps
Description White LED Lamp 110V AC For B3F Lamp Holders (BA9S)
Type LED
Wattage 0.8 W
Voltage 110 V
Base BA9S
Cover Color White
Approvals CE, cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs