Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3-L24A-WHITE IMO Lamps, White LED Lamp 24V AC/DC For B3F Lamp Ho

MFG Item Number
B3-L24A-WHITE

B3-L24A-WHITE IMO Lamps, White LED Lamp 24V AC/DC For B3F Lamp Ho

MFG Item Number
B3-L24A-WHITE
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
B3-L24A-WHITE
White LED Lamp 24V AC/DC For B3F Lamp Ho

Series Information

Specifications

Specifications
Manufacturer Part Number B3-L24A-WHITE
Manufacturer IMO
Family Series IMO Lamps
Description White LED Lamp 24V AC/DC For B3F Lamp Holders (BA9S)
Type LED
Wattage 0.4 W
Voltage 24 V
Base BA9S
Cover Color White
Approvals CE, cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs