Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3-SK-YELLOW IMO Switches, Emergency Stop Shroud 40mm Max Button Di

MFG Item Number
B3-SK-YELLOW

B3-SK-YELLOW IMO Switches, Emergency Stop Shroud 40mm Max Button Di

MFG Item Number
B3-SK-YELLOW
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
B3-SK-YELLOW
Emergency Stop Shroud 40mm Max Button Di

Series Information

Specifications

Specifications
Manufacturer Part Number B3-SK-YELLOW
Manufacturer IMO
Family Series IMO Switches
Description Emergency Stop Shroud 40mm Max Button Diameter
Type Shroud
Color Yellow
Comments 40mm Max Button Diameter
Net Weight 0.075 lbs
Gross Weight 0.11 lbs