B30-17-438

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30-17-438 Brady Labels, B-438 Series, Label Polyester 1in x 2in SL 1225/RL

MFG Item Number
118076

B30-17-438 Brady Labels, B-438 Series, Label Polyester 1in x 2in SL 1225/RL

MFG Item Number
118076
Item Number
B30-17-438
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-438 Series
Item #
B30-17-438
Label Polyester 1in x 2in SL 1225/RL

B-438 Series Information


Specifications

Specifications
Manufacturer Part Number 118076
Manufacturer Brady
Product Series B-438
Family Series Brady Labels, B-438 Series
Description B30 Series Metallized Polyester Labels 2 in H x 1 in W Silver 1225/RL
Application General & Industrial
Material Type Polyester
Material Description Metallized
Adhesive Yes
Finish Matte
Background Color Silver
Label Width 2 "
Label Height 1 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Approvals UL
Net Weight 0 lbs
Gross Weight 0.1016 lbs