Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B30-18-7569-CLP4C Brady Labels, Label Vinyl 1in x 3in RD/WT 1000/RL
MFG Item Number
149209

B30-18-7569-CLP4C Brady Labels, Label Vinyl 1in x 3in RD/WT 1000/RL

MFG Item Number
149209
Item Number
B30-18-7569-CLP4C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B30-18-7569-CLP4C
Label Vinyl 1in x 3in RD/WT 1000/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 149209
Manufacturer Brady
Family Series Brady Labels
Description B30 Series GHS CLP Chemical Labels 1 in H x 3 in W Red on White 1000/RL
Finish Gloss
Net Weight 0 lbs
Gross Weight 0 lbs