Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
B-595 Series Information
| Manufacturer Part Number | 142044 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-595 |
| Family Series | Brady Labels, B-595 Series |
| Description | Right-To-Know Chemical Labels 2.25in H x 4in W Blue, Red, YL on WT 240/RL |
| Application | Faceplate Label |
| Material Type | Vinyl |
| Adhesive | Yes |
| Background Color | Blue, Red, White, Yellow |
| Label Width | 4 " |
| Label Height | 2.25 " |
| Recommended Printer(s) | BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight | 0 lbs |
| Gross Weight | 0.1163 lbs |