B30-246-595-NFR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30-246-595-NFR Brady Labels, B-595 Series, Label Vinyl 1.125in x 3in 300/RL

MFG Item Number
142047

B30-246-595-NFR Brady Labels, B-595 Series, Label Vinyl 1.125in x 3in 300/RL

MFG Item Number
142047
Item Number
B30-246-595-NFR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-595 Series
Item #
B30-246-595-NFR
Label Vinyl 1.125in x 3in 300/RL

B-595 Series Information


Specifications

Specifications
Manufacturer Part Number 142047
Manufacturer Brady
Product Series B-595
Family Series Brady Labels, B-595 Series
Description B30 Series RTK Vinyl Labels 1.125in H x 3in W Blue, Red, YL on WT 300/RL
Application Faceplate Label
Material Type Vinyl
Adhesive Yes
Background Color Blue, Red, White, Yellow
Label Width 3 "
Label Height 1.125 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Net Weight 0 lbs
Gross Weight 0.0825 lbs