B30-25-595-ANSICA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30-25-595-ANSICA Brady Labels, B-595 Series, Label CAUTION Vinyl 4 in x 6in 175/RL

MFG Item Number
142184

B30-25-595-ANSICA Brady Labels, B-595 Series, Label CAUTION Vinyl 4 in x 6in 175/RL

MFG Item Number
142184
Item Number
B30-25-595-ANSICA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-595 Series
Item #
B30-25-595-ANSICA
Label CAUTION Vinyl 4 in x 6in 175/RL

B-595 Series Information


Specifications

Specifications
Manufacturer Part Number 142184
Manufacturer Brady
Product Series B-595
Family Series Brady Labels, B-595 Series
Description B30 Series Vinyl Blank Sign Headers 4in H x 6in W BK, YL on WT 175/RL
Application General & Industrial
Material Type Vinyl
Adhesive Yes
Text Color Black
Background Color White, Yellow
Label Width 6 "
Label Height 4 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Net Weight 0 lbs
Gross Weight 0.1684 lbs