Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30-25-595-BLNKWT Brady Labels, B-595 Series, Label Vinyl 4in x 6in WT 175/RL
B30-25-595-BLNKWT Brady Labels, B-595 Series, Label Vinyl 4in x 6in WT 175/RL
Item Number
B30-25-595-BLNKWT
This item cannot be canceled or returned
Description
Label Vinyl 4in x 6in WT 175/RL
Specifications
Specifications
| Manufacturer Part Number |
142194 |
| Manufacturer |
Brady |
| Product Series |
B-595 |
| Family Series |
Brady Labels, B-595 Series |
| Description |
B30 Series Pre-Cut Blank Sign Labels 4 in H x 6 in W White 175/RL |
| Application |
General & Industrial |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Background Color |
White |
| Label Width |
6 " |
| Label Height |
4 " |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight |
0 lbs |
| Gross Weight |
0.1684 lbs |
B30-25-595-BLNKWT
Brady Labels, B-595 Series