B30-25-595-PEL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30-25-595-PEL Brady Labels, B30 Series, Vyl Labels ANSI DANGER Header 4x 6

MFG Item Number
139954

B30-25-595-PEL Brady Labels, B30 Series, Vyl Labels ANSI DANGER Header 4x 6

MFG Item Number
139954
Item Number
B30-25-595-PEL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B30 Series
Item #
B30-25-595-PEL
Vyl Labels ANSI DANGER Header 4x 6

B30 Series Information

  • Thermal Transfer Printing
  • Permanent Adhesive
  • Glossy or Matte Finish

Specifications

Specifications
Manufacturer Part Number 139954
Manufacturer Brady
Product Series B30
Family Series Brady Labels, B30 Series
Description B30 Series Vinyl Blank Sign Headers 4in H x 6.25in W BK, YL on WT 175/RL
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Black, Yellow
Background Color White
Special Environment Type Temperature Range: -40-180 °F
Label Width 6.25 "
Label Height 4 "
Language Spanish
Legend Peligro
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Comments Sign or Label Header
Net Weight 0 lbs
Gross Weight 0.1684 lbs