B30-25-854-ANSIWA
Brady Labels, B30 ToughWash Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30-25-854-ANSIWA Brady Labels, B30 ToughWash Series, Lbl WARNG Polyester 4 x 6.25 100/RL

MFG Item Number
133123

B30-25-854-ANSIWA Brady Labels, B30 ToughWash Series, Lbl WARNG Polyester 4 x 6.25 100/RL

MFG Item Number
133123
Item Number
B30-25-854-ANSIWA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B30 ToughWash Series
Item #
B30-25-854-ANSIWA
Lbl WARNG Polyester 4 x 6.25 100/RL

B30 ToughWash Series Information

  • Pressure Sensitive Adhesive
  • Polyester or Meal Detectable Label
  • Designed for the Food and Beverage Industry

Specifications

Specifications
Manufacturer Part Number 133123
Manufacturer Brady
Product Series B30 ToughWash
Family Series Brady Labels, B30 ToughWash Series
Description B30 Series ToughWash Metal Detectable Lbls 4in H x 6.25in W BK, OR on WT 100/RL
Application Safety & Compliance
Material Type Polyester
Adhesive Yes
Text Color Black, Orange
Background Color White
Special Properties Abrasion, Chemical, and Washdown-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Width 6.25 "
Label Height 4 "
Language English
Legend Ansi Warning
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Comments Metal Detectable
Net Weight 0 lbs
Gross Weight 0.1686 lbs