B30-25-855-OSHADA
Brady Labels, B30 ToughWash Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B30-25-855-OSHADA Brady Labels, B30 ToughWash Series, Lbl DANGER Polyester 4in x 6.25in
MFG Item Number
139803

B30-25-855-OSHADA Brady Labels, B30 ToughWash Series, Lbl DANGER Polyester 4in x 6.25in

MFG Item Number
139803
Item Number
B30-25-855-OSHADA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B30 ToughWash Series
Item #
B30-25-855-OSHADA
Lbl DANGER Polyester 4in x 6.25in

B30 ToughWash Series Information

  • Pressure Sensitive Adhesive
  • Polyester or Meal Detectable Label
  • Designed for the Food and Beverage Industry

Specifications

Specifications
Manufacturer Part Number 139803
Manufacturer Brady
Product Series B30 ToughWash
Family Series Brady Labels, B30 ToughWash Series
Description B30 Series ToughWash Labels with Header 4in H x 6.25in W BK, Red on WT 100/RL
Application Safety & Compliance
Material Type Polyester
Adhesive Yes
Text Color Black, Red
Background Color White
Special Properties Abrasion, Chemical, and Washdown-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Width 6.25 "
Label Height 4 "
Language English
Legend Osha Danger
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Comments OSHA DANGER Header
Net Weight 0 lbs
Gross Weight 0.1386 lbs