Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
B-7569 Series Information
| Manufacturer Part Number | 121635 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 |
| Family Series | Brady Labels, B-7569 Series |
| Description | B30 Series GHS CLP Chemical Labels 2.165in H x 3.346in W Red on WT 340/RL |
| Application | Chemical Label |
| Material Type | Vinyl |
| Adhesive | Yes |
| Text Color | Red |
| Background Color | White |
| Label Width | 3.35 " |
| Label Height | 2.17 " |
| Recommended Printer(s) | BBP30, BBP31, BBP33, BBP35, BBP37 |
| Comments | Withstands Exposure to Moisture, Chemicals And Handling |
| Net Weight | 0 lbs |
| Gross Weight | 0.1184 lbs |