B30-261-7569-CLP2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30-261-7569-CLP2 Brady Labels, B-7569 Series, Lbl Vinyl 2.953in x 4.331in RD/WT

MFG Item Number
121640

B30-261-7569-CLP2 Brady Labels, B-7569 Series, Lbl Vinyl 2.953in x 4.331in RD/WT

MFG Item Number
121640
Item Number
B30-261-7569-CLP2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-7569 Series
Item #
B30-261-7569-CLP2
Lbl Vinyl 2.953in x 4.331in RD/WT

B-7569 Series Information


Specifications

Specifications
Manufacturer Part Number 121640
Manufacturer Brady
Product Series B-7569
Family Series Brady Labels, B-7569 Series
Description B30 Series GHS CLP Chemical Labels 2.953in H x 4.331in W Red on WT 270/RL
Application Chemical Label
Material Type Vinyl
Adhesive Yes
Text Color Red
Background Color White
Label Width 4.33 "
Label Height 2.95 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Comments Withstands Exposure to Moisture, Chemicals And Handling
Net Weight 0 lbs
Gross Weight 0.1379 lbs