B30-261-7569-CLP4B

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B30-261-7569-CLP4B Brady Labels, B-7569 Series, Lbl Vinyl 2.953in x 4.331in RD/WT
MFG Item Number
121644

B30-261-7569-CLP4B Brady Labels, B-7569 Series, Lbl Vinyl 2.953in x 4.331in RD/WT

MFG Item Number
121644
Item Number
B30-261-7569-CLP4B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-7569 Series
Item #
B30-261-7569-CLP4B
Lbl Vinyl 2.953in x 4.331in RD/WT

B-7569 Series Information


Specifications

Specifications
Manufacturer Part Number 121644
Manufacturer Brady
Product Series B-7569
Family Series Brady Labels, B-7569 Series
Description B30 Series GHS CLP Chemical Labels 2.953in H x 4.331in W Red on WT 270/RL
Application Chemical Label
Material Type Vinyl
Adhesive Yes
Text Color Red
Background Color White
Label Width 4.33 "
Label Height 2.95 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Comments Withstands Exposure to Moisture, Chemicals And Handling
Net Weight 0 lbs
Gross Weight 0.139 lbs