B30-262-7569-CLP1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B30-262-7569-CLP1 Brady Labels, B-7569 Series, Lbl Vinyl 4.133in x 6.102in RD/WT
MFG Item Number
121645

B30-262-7569-CLP1 Brady Labels, B-7569 Series, Lbl Vinyl 4.133in x 6.102in RD/WT

MFG Item Number
121645
Item Number
B30-262-7569-CLP1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-7569 Series
Item #
B30-262-7569-CLP1
Lbl Vinyl 4.133in x 6.102in RD/WT

B-7569 Series Information


Specifications

Specifications
Manufacturer Part Number 121645
Manufacturer Brady
Product Series B-7569
Family Series Brady Labels, B-7569 Series
Description B30 Series GHS CLP Chemical Labels 4.133in H x 6.102in W Red on WT 200/RL
Application Chemical Label
Material Type Vinyl
Adhesive Yes
Text Color Red
Background Color White
Label Width 6.1 "
Label Height 4.13 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Comments Withstands Exposure to Moisture, Chemicals And Handling
Net Weight 2.365 lbs
Gross Weight 2.875 lbs