Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30-263-595-NFPA Brady Labels, B-595 Series, Label Vinyl 4in x 6.25in 170/RL
B30-263-595-NFPA Brady Labels, B-595 Series, Label Vinyl 4in x 6.25in 170/RL
Item Number
B30-263-595-NFPA
This item cannot be canceled or returned
Description
Label Vinyl 4in x 6.25in 170/RL
Specifications
Specifications
| Manufacturer Part Number |
142037 |
| Manufacturer |
Brady |
| Product Series |
B-595 |
| Family Series |
Brady Labels, B-595 Series |
| Description |
Right-To-Know Chemical Labels 4in H x 6.25in W Blue, Red, YL on WT 170/RL |
| Application |
Faceplate Label |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Background Color |
Blue, Red, White, Yellow |
| Label Width |
6.25 " |
| Label Height |
4 " |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight |
0 lbs |
| Gross Weight |
0.18 lbs |
B30-263-595-NFPA
Brady Labels, B-595 Series