Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30-R10000-KO-16
B30 CART RBN BLK/ORN PANEL 16 X 4.33
Item Number
B30-R10000-KO-16
This item cannot be canceled or returned
Description
B30 CART RBN BLK/ORN PANEL 16 X 4.33
Specifications
Specifications
| Manufacturer Part Number |
140863 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
B30 Series R10000 Printer Ribbon, Cartridge of 200', Black/Orange, 4.33 W , 60 Panels Sets Per Roll |
| Background Color |
Black, Orange |
| Special Properties |
Scratch, and Solvent-Resistant |
| Label Width |
4.33 " |
| Recommended Printer(s) |
BBP35, BBP37 |
| Net Weight |
0.81 lbs |
| Gross Weight |
0.81 lbs |
B30-R10000-KO-16
Brady Labels