Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 140860 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | B30 Series R10000 Printer Ribbon, Cartridge of 200', Black/Green/Red/Yellow, 4.33 W |
| Background Color | Black, Green, Red, Yellow |
| Special Properties | Scratch, and Solvent-Resistant |
| Label Width | 4.33 " |
| Recommended Printer(s) | BBP35, BBP37 |
| Net Weight | 0.822 lbs |
| Gross Weight | 0.822 lbs |