An error has happened during application run. See exception log for details.
Skip to Content View our accessibility statement
Series Information
| Manufacturer Part Number | 118088 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | B30 Series R10000 Printer Ribbon, Roll of 200', Orange, 4.33 W |
| Background Color | Orange |
| Special Properties | Scratch, and Solvent-Resistant |
| Label Width | 4.33 " |
| Recommended Printer(s) | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100 |
| Net Weight | 0 lbs |
| Gross Weight | 0.0506 lbs |