Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30-R4900
B30,RBN,R4900 BLK,4.33X 200 FT
This item cannot be canceled or returned
Description
B30,RBN,R4900 BLK,4.33X 200 FT
Specifications
Specifications
| Manufacturer Part Number |
149263 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
B30 Series R4900 Printer Ribbon Black 200 FT/RL |
| Background Color |
Black |
| Special Properties |
High Temperature, Smear, and Solvent-Resistant |
| Label Width |
4.33 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |