Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 143119 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | B30 Series R6200 Printer Ribbon, Roll of 200', Black, 4.33 W |
| Background Color | Black |
| Special Properties | Chemical, Heat, Scratch, and Smear-Resistant |
| Label Width | 4.33 " |
| Recommended Printer(s) | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100 |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |