Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30-R6800-WT Brady Labels, B30,RBN,R6800 WHT,4.33X 200 FT
MFG Item Number
B30-R6800-WT
B30-R6800-WT Brady Labels, B30,RBN,R6800 WHT,4.33X 200 FT
MFG Item Number
B30-R6800-WT
This item cannot be canceled or returned
Description
B30,RBN,R6800 WHT,4.33X 200 FT
Specifications
Specifications
| Manufacturer Part Number |
B30-R6800-WT |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
B30 Series R6800 Printer Ribbon White 200 FT/RL |
| Background Color |
White |
| Special Properties |
Scratch, Smear, and Solvent-Resistant |
| Label Width |
4.33 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B30-R6800-WT
Brady Labels