Series Information
| Manufacturer Part Number | B300496 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 72 aR 1250VAC IEC 1300VAC UL 400A With Striker Flush ends metric threads |
| Fuse Type | AC Protection |
| Current Rating | 400 A |
| AC Voltage | 1,300 VAC |
| Class | aR |
| Characteristic | Ultra Fast Acting, Current Limiting |
| Approvals | CCC, CSA, IEC, UL |
| Comments | High Speed Square Body |
| Net Weight | 1.555 lbs |
| Gross Weight | 1.764 lbs |