Series Information
| Manufacturer Part Number | B3006VLG3OMH |
|---|---|
| Manufacturer | Toshiba |
| Family Series | Toshiba Motors |
| Description | MOTOR, EQP III, 300HP, 224KW, 1200RPM, 3PH, 60HZ, 575V, ODP, 507US |
| Type | General Purpose |
| Horsepower | 300 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 507US |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Footed |
| Current Rating | 278 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Roller |
| Overload Protection | None |
| Net Weight | 2474 lbs |
| Gross Weight | 2474 lbs |