Series Information
| Manufacturer Part Number | B300726 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 2x72 aR 1250VAC IEC 1100A With Striker Flush ends metric threads With Omega connection |
| Fuse Type | AC Protection |
| Current Rating | 1,100 A |
| AC Voltage | 1,250 VAC |
| Class | aR |
| Characteristic | Ultra Fast Acting, Current Limiting |
| Approvals | IEC |
| Comments | High Speed Square Body |
| Net Weight | 0 lbs |
| Gross Weight | 3.743 lbs |