Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B3031-3/8PLN
Eaton's B-Line series Strut
Beam Clamp Light Duty 3/8in.-16 Plain
MFG Item Number
78101107100
This item cannot be canceled or returned
Description
Beam Clamp Light Duty 3/8in.-16 Plain
Specifications
Specifications
| Manufacturer Part Number |
78101107100 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Beam Clamp Light Duty 3/8in.-16 Plain Finish |
| Style |
Beam Clamp |
| Gross Weight |
0.23 lbs |
| Net Weight |
0.28 lbs |
B3031-3/8PLN
Eaton's B-Line series Strut