Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
B3060-3/8ZN
Eaton's B-Line series Strut
MFG Item Number
78101103026
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101103026 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Hanger |
| Style |
2 Hole Angle |
| Angle |
90 ° |
| Comments |
3/8 " |
| Gross Weight |
0.51 lbs |
| Net Weight |
0.51 lbs |
B3060-3/8ZN
Eaton's B-Line series Strut