Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Hydraulic Power Tools, B306S Series
B306SPH80
Gardner Bender Hydraulic Power Tools, B306S Series
Hyd Sweep Bender, 1 1/4in.-4in. W/Ph-80
MFG Item Number
B306SPH80
This item cannot be canceled or returned
Description
Hydraulic Power Tools, B306S Series
Hyd Sweep Bender, 1 1/4in.-4in. W/Ph-80
- Ability to Be Powered by Manual or Electric Pumps
- Durable Metal Job Box Included
Bends 1‑1/4" to 4" rigid steel or rigid aluminum conduit sweep/segmental.
Specifications
Specifications
| Manufacturer Part Number |
B306SPH80 |
| Manufacturer |
Gardner Bender |
| Product Series |
B306S |
| Family Series |
Gardner Bender Hydraulic Power Tools, B306S Series |
| Description |
Hyd Sweep Bender, 1 1/4in.-4in. W/Ph-80 Pump |
| Conduit Type |
Rigid |
| Net Weight |
294.7438 lbs |
| Gross Weight |
294.7438 lbs |
B306SPH80
Gardner Bender Hydraulic Power Tools, B306S Series