Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B308SPH80 Gardner Bender Hydraulic Power Tools, B308S Series, Hyd One-Shot / Sweep Bender W/Ph-80
MFG Item Number
B308SPH80
B308SPH80 Gardner Bender Hydraulic Power Tools, B308S Series, Hyd One-Shot / Sweep Bender W/Ph-80
MFG Item Number
B308SPH80
This item cannot be canceled or returned
Description
Hydraulic Power Tools, B308S Series
Hyd One-Shot / Sweep Bender W/Ph-80
- Ability to Produce Sweep Bends Where Several Bending Stages Are Necessary
- Ability to Be Powered by Manual or Electric Pumps
- Capability of One‑Shoe Bending for Elbows
- Durable Metal Job Box Included
Bends 1" to 2" rigid steel or aluminum conduit in one shot. Includes 2‑1/2" to 4" sweep bend shoes.
Specifications
Specifications
| Manufacturer Part Number |
B308SPH80 |
| Manufacturer |
Gardner Bender |
| Product Series |
B308S |
| Family Series |
Gardner Bender Hydraulic Power Tools, B308S Series |
| Description |
Hyd One-Shot / Sweep Bender W/Ph-80 Pump |
| Conduit Type |
Rigid |
| Comments |
1-2 " One-Shot, 2-1/2-4 " Sweep |
| Net Weight |
299.2438 lbs |
| Gross Weight |
301.2438 lbs |
B308SPH80
Gardner Bender Hydraulic Power Tools, B308S Series