B3090-5PLN
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3090-5PLN

Eaton's B-Line series Conduit Mounts

B3090-5PLN

Eaton's B-Line series Conduit Mounts
Hanger
Item Number
B3090-5PLN
MFG Item Number
78101104379
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
B3090-5PLN
Hanger

Series Information

Specifications

Specifications
Manufacturer Part Number 78101104379
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description Hanger
Composition Steel
Rigid Size (in) 5 "
Comments Pipe Support
Net Weight 0 lbs
Gross Weight 6.349 lbs