Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B30C-1125-403-WT Brady Labels, Label Paper 1.125in x 100ft WT
MFG Item Number
149268

B30C-1125-403-WT Brady Labels, Label Paper 1.125in x 100ft WT

MFG Item Number
149268
Item Number
B30C-1125-403-WT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B30C-1125-403-WT
Label Paper 1.125in x 100ft WT

Series Information

Specifications

Specifications
Manufacturer Part Number 149268
Manufacturer Brady
Family Series Brady Labels
Description B30 Series Water Dissolvable Paper Labels 1.125 in W x 100 ft L White
Finish Matte
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, i3300, i5300, S3000, S3100
Net Weight 0 lbs
Gross Weight 0 lbs