B30C-1125-483YL-KT
Brady Labels, B30 ToughStripe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30C-1125-483YL-KT Brady Labels, B30 ToughStripe Series, Flr Lbl Polyester 1.125in x 100ft YL

MFG Item Number
139946

B30C-1125-483YL-KT Brady Labels, B30 ToughStripe Series, Flr Lbl Polyester 1.125in x 100ft YL

MFG Item Number
139946
Item Number
B30C-1125-483YL-KT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B30 ToughStripe Series
Item #
B30C-1125-483YL-KT
Flr Lbl Polyester 1.125in x 100ft YL

B30 ToughStripe Series Information


Specifications

Specifications
Manufacturer Part Number 139946
Manufacturer Brady
Product Series B30 ToughStripe
Family Series Brady Labels, B30 ToughStripe Series
Description B30 Series ToughStripe Printable Floor Marking Tape 1.125 in W x 100 ft L Yellow
Application Floor Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Yellow
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: 0-129 °F
Label Width 1.125 "
Recommended Printer(s) BBP35, BBP37
Approvals CSA, UL
Comments Withstands Forklift and Pallet Jack Traffic without Tearing or Lifting
Net Weight 0 lbs
Gross Weight 0.1637 lbs