B30C-1125-526

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B30C-1125-526 Brady Labels, B-526 Series, Label Polyester 1.125in x 50ft Glow
MFG Item Number
117928

B30C-1125-526 Brady Labels, B-526 Series, Label Polyester 1.125in x 50ft Glow

MFG Item Number
117928
Item Number
B30C-1125-526
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-526 Series
Item #
B30C-1125-526
Label Polyester 1.125in x 50ft Glow

B-526 Series Information


Specifications

Specifications
Manufacturer Part Number 117928
Manufacturer Brady
Product Series B-526
Family Series Brady Labels, B-526 Series
Description B30 Series BradyGlo Highintensity Photoluminescent Tape 1.125in W x 50ft Glow GN
Application General & Industrial
Material Type Polyester
Material Description Photoluminescence
Adhesive No
Background Color Green
Label Width 600 "
Label Height 1.125 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Comments Glows For Up to 10 Hours
Net Weight 0 lbs
Gross Weight 0.0775 lbs