Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30C-1125-569-GN Brady Labels, B-569 Series, Label Polyester 1.125in x 100ft GN
B30C-1125-569-GN Brady Labels, B-569 Series, Label Polyester 1.125in x 100ft GN
Item Number
B30C-1125-569-GN
This item cannot be canceled or returned
Description
Label Polyester 1.125in x 100ft GN
Specifications
Specifications
| Manufacturer Part Number |
117947 |
| Manufacturer |
Brady |
| Product Series |
B-569 |
| Family Series |
Brady Labels, B-569 Series |
| Description |
B30 Series Low-Halide Polyester Labels 1.125 in W x 100 ft L Green |
| Application |
Pipe & Valve Marking |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
Green |
| Label Width |
1.125 " |
| Label Height |
1,200 " |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, BBP37 |
| Comments |
Ideal For Marking Stainless Steel Pipes |
| Net Weight |
0 lbs |
| Gross Weight |
0.0799 lbs |
B30C-1125-569-GN
Brady Labels, B-569 Series