B30C-1125-569-SB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30C-1125-569-SB Brady Labels, B-569 Series, Label Polyester 1.125in x 100ft SK BU

MFG Item Number
117979

B30C-1125-569-SB Brady Labels, B-569 Series, Label Polyester 1.125in x 100ft SK BU

MFG Item Number
117979
Item Number
B30C-1125-569-SB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-569 Series
Item #
B30C-1125-569-SB
Label Polyester 1.125in x 100ft SK BU

B-569 Series Information


Specifications

Specifications
Manufacturer Part Number 117979
Manufacturer Brady
Product Series B-569
Family Series Brady Labels, B-569 Series
Description B30 Series Low-Halide Polyester Labels 1.125 in W x 100 ft L Sky Blue
Application Pipe & Valve Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Blue
Label Width 1.125 "
Label Height 1,200 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Comments Ideal For Marking Stainless Steel Pipes
Net Weight 0 lbs
Gross Weight 0.0775 lbs