Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B30C-1125-595-RD Brady Labels, B-595 Series, Label Vinyl 1.125in x 100ft RD
B30C-1125-595-RD Brady Labels, B-595 Series, Label Vinyl 1.125in x 100ft RD
Item Number
B30C-1125-595-RD
This item cannot be canceled or returned
Description
Label Vinyl 1.125in x 100ft RD
Specifications
Specifications
| Manufacturer Part Number |
142025 |
| Manufacturer |
Brady |
| Product Series |
B-595 |
| Family Series |
Brady Labels, B-595 Series |
| Description |
B30 Series Continuous Indoor Outdoor Vinyl Labels 1.125 in W x 100 ft L Red |
| Application |
General & Industrial |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
Red |
| Special Properties |
Cold Temperature Application |
| Label Width |
1,200 " |
| Label Height |
1.125 " |
| Recommended Printer(s) |
BBP30, BBP31, BBP33, BBP35, BBP37 |
| Net Weight |
0.83 lbs |
| Gross Weight |
0.83 lbs |
B30C-1125-595-RD
Brady Labels, B-595 Series