B30C-1125-855-YL
Brady Labels, B30 ToughWash Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30C-1125-855-YL

Brady Labels, B30 ToughWash Series

B30C-1125-855-YL

Brady Labels, B30 ToughWash Series
Label Polyester 1.125in x 50ft YL
Item Number
B30C-1125-855-YL
MFG Item Number
133146
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B30 ToughWash Series
Item #
B30C-1125-855-YL
Label Polyester 1.125in x 50ft YL

B30 ToughWash Series Information

  • Pressure Sensitive Adhesive
  • Polyester or Meal Detectable Label
  • Designed for the Food and Beverage Industry

Specifications

Specifications
Manufacturer Part Number 133146
Manufacturer Brady
Product Series B30 ToughWash
Family Series Brady Labels, B30 ToughWash Series
Description B30 Series ToughWash Washdown Resistant Labels 1.125 in W x 50 ft L Yellow
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Matte
Background Color Yellow
Special Properties Abrasion, Chemical, and Washdown-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Width 1.125 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Net Weight 0 lbs
Gross Weight 32.3125 lbs