B30C-2250-526

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B30C-2250-526 Brady Labels, B-526 Series, Label Polyester 2.25in x 50ft Glow

MFG Item Number
117926

B30C-2250-526 Brady Labels, B-526 Series, Label Polyester 2.25in x 50ft Glow

MFG Item Number
117926
Item Number
B30C-2250-526
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-526 Series
Item #
B30C-2250-526
Label Polyester 2.25in x 50ft Glow

B-526 Series Information


Specifications

Specifications
Manufacturer Part Number 117926
Manufacturer Brady
Product Series B-526
Family Series Brady Labels, B-526 Series
Description B30 Series BradyGlo Highintensity Photoluminescent Tape 2.25in W x 50ft Glow GN
Application General & Industrial
Material Type Polyester
Material Description Photoluminescence
Adhesive No
Background Color Green
Label Width 2.25 "
Label Height 600 "
Recommended Printer(s) BBP30, BBP31, BBP33, BBP35, BBP37
Comments Glows For Up to 10 Hours
Net Weight 0 lbs
Gross Weight 0.1047 lbs